Deluxe Mobile Security Computer Cabinet - Blue - Assembled

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Deluxe Mobile Security Computer Cabinet - Blue - Assembled

Item #: WB239197ABL

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 799.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Global Industrial™ Deluxe Mobile Security Computer Cabinet - Blue - Assembled

This heavy duty unit provides secure storage for all your computer hardware. Rugged 12 and 16 gauge steel with channel formed reinforcements for added strength. Upper compartment features a break resistant acrylic window and accommodates LCD or CRT monitors up to 27" diagonal. Lower compartment includes one 23"W x 26"D height adjustable slide out shelf at 2" increments. Features include lockable 24-1/4"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Locking access doors in front and rear with 2 cylinder locks each, all locks keyed alike. Full access door in rear allows for easy wiring and is louvered for ventilation. Filtered air intake fan to cool hardware while keeping out dust and debris with foam seals on all doors. Non-marking heavy duty 5"casters (2 swivel with brake, 2 rigid). Blue Powder coat finish. Purchase the Optional 23U EIA Rack Kit to mount routers, servers and switches in bottom compartment (hardware included). Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Ships fully assembled.

Dimensions:
  • Upper Compartment Interior: 25-3/4"W x 28"D x 20-1/2"H
  • Lower Compartment Interior: 25-3/4"W x 28"D x 33"H
  • Acrylic Window: 24-1/2"W x 17-3/4"H
  • Overall Unit: 30"W x 30"D x 70-1/2"H

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES70-1/2
    • COLOR FINISHBlue
    • TYPEComputer Cabinet
    • CASTERS5" (2 rigid, 2 swivel locking)
    • ENCLOSURE TYPEDisplay & CPU
    • WIDTH RANGE>24" to 36"
    • DEPTH RANGE>24" and more
    • HEIGHT RANGE>48" to 72"
    • ASSEMBLYAssembled
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Ergonomically Perfect

Your review: Needed a DPS station and this cabinet worked perfect! It's also a plus that this cabinet can be closed up to avoid unwanted dirt from getting on the equipment.

Pros: Sturdy Built Well Painting Ergonomically Correct

Cons: None.

Is this review helpful?

CELL LEAD

Your review: EXCEPTIONAL VALUE. BUILT OLD SCHOOL, WITH STRENGTH AND DURABILITY.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What replacement parts are available for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results