Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Link2Home EM-1601 Dual USB Port Power Adaptor with Smartphone Cradle

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Link2Home EM-1601 Dual USB Port Power Adaptor with Smartphone Cradle

Item #: WBB2232294

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.99 Save up to 6%
Price: $ 12.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Link2Home EM-1601 Dual USB Port Power Adaptor with Smartphone Cradle

Turn any outlet into a charging station with Link2Home Dual USB Port Power Adaptor with Smartphone Cradle. Charge up to 3 electronic devices at once with 1 AC power outlet and 2 USB charging ports. Smartphone cradle safely keeps phones off floor. Ideal for home or office use.

Features:
  • USB Output Current: Max. 2400mA for 2 USB ports used simultaneously
  • USB Input: 125VAC, 60Hz
  • USB Output Voltage: 5V±0.25VDC

Product Specifications

    • BRANDLink2Home
    • MANUFACTURERS PART NUMBEREN-1601
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES2-5/8
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • DESCRIPTIONDual USB Port Adaptor with Smartphone Cradle
    • WEIGHT LBS.0.3
    • TYPEWall Charger
    • COMPATIBILITYUSB, 3-prong Plug
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!