Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® 4800101 PrivaScreen™ Blackout Privacy Filter for 15" Laptops - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Fellowes® 4800101 PrivaScreen™ Blackout Privacy Filter for 15" Laptops - Pkg Qty 4

Item #: WB252134

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.96 Save up to 51%
$43.95 each

Sold in packages of 4

Price: $175.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fellowes® 4800101 PrivaScreen™ Blackout Privacy Filter for 15" Laptops

PrivaScreen™ Filters blackout the screen image when viewed from side angles to prevent prying eyes from reading your screen. Yet on-screen data is clearly visible from a straight-on view, allowing you to work worry-free, even on the go.

Features:
  • Filter blacks out from the side view to protect your privacy, while maintaining a crystal clear screen straight-on
  • New Quick Reveal Tabs™ make it easy to attach and remove
  • Reversible; matte side helps reduce glare and filter is compatible with touchscreen laptops and monitors
  • Supports compliance with privacy regulations including HIPAA; TAA Compliant
  • Protects screen from fingerprints and scratches
  • Helps reduce blue light transmission
  • Privacy filter fits laptops and monitors with a diagonal screen measurement of 15.0"(viewable area only) and a 4:3 aspect ratio; Actual filter dimensions are 12"W x 9"H

Product Specifications

    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER4800101
    • WIDTH INCHES12
    • DEPTH INCHES1/16
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONPrivaScreen™ Blackout Privacy Filter
    • TYPEPrivacy Filter
    • FITS MONITOR SIZE (INCHES)15"
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • FEATURESFrameless
    • WIDESCREENNo
    • ASPECT RATIO4:3
    • DEVICE SUPPORTEDLaptop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!