Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aidata FDS033L View-Adjust Desk Clamp Reference Organizer, 10 Panel

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Aidata FDS033L View-Adjust Desk Clamp Reference Organizer, 10 Panel

Item #: WBB2057864

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.95 Save up to 30%
Price: $ 80.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aidata View-Adjust Desk Clamp Reference Organizer, 10 Panel

View-Adjust Desk Clamp Reference Organizer with 10 display panels, displays up to 20 pages.

Features:

  • Clear and efficient organization and presentation of reference materials
  • 360 degrees of rotation, 90 degrees of tilt, and portrait or landscape view, allow for viewing comfort and easy access to documents
  • Includes 10 anti-glare display panels for up to 20 pages of reference materials
  • Clamp can suitable for surfaces up to 2.36" thick


Product Specifications

    • BRANDAidata
    • MANUFACTURERS PART NUMBERFDS033L
    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • CAPACITY10 Panels
    • CONSTRUCTIONPlastic
    • DESCRIPTIONView-Adjust Desk Clamp Reference Organizer
    • WEIGHT LBS7
    • TYPEDocument Holder
    • ROTATION (DEGREES)360
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!