Take 15% off your entire order!

Offer applied at checkout

Rolodex™ 82430 Wood Tone Monitor Stand, Black

Rolodex™ 82430 Wood Tone Monitor Stand, Black

Item #: WBB1001721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.40 up to 23% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rolodex™ 82430 Wood Tone Monitor Stand, Black

Monitor stand raises monitor to eye level and supports up to 35 lb. Large drawer keeps supplies within reach. Monitor stand combines rounded curves and natural esthetics of real wood to create a sleek, contemporary look that adds an elegant touch to any desktop. Nonskid pads protect furniture. Hub-compatible monitor stand includes a cord organizer.

Includes :

  • Woodtone Monitor Stand
  • Cord Organizer


Product Specifications

  • BRANDRolodex™
  • MANUFACTURERS PART NUMBER82430
  • WIDTH INCHES15
  • DEPTH INCHES13-1/4
  • HEIGHT INCHES4-3/4
  • DESCRIPTIONWood Tone Monitor Stand
  • COLOR FINISHBlack
  • CONSTRUCTIONWood
  • WEIGHT CAPACITY35 lbs.
  • WEIGHT LBS5.7 lbs.
  • TYPEMonitor Stands/Risers
  • PACKAGE QUANTITY1
  • ADDITIONAL INFORMATIONCord organizer / Hub Compatible
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aidata FDS005L Weighted Desktop Reference Organizer, 10 Panel

Item #: B2057947

Not Yet Rated

Usually ships in 2 to 5 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rolodex™ 82430 Wood Tone Monitor Stand, Black

Rolodex™ 82430 Wood Tone Monitor Stand, Black

Item #: WBB1001721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant