Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Tower Buddy, 36"W x 20"D x 30-1/8"H, Mahogany
See all 75 items in product family

Ironwood Tower Buddy, 36"W x 20"D x 30-1/8"H, Mahogany

Item #: WBB239222

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.00 Save up to 53%
Price: $ 265.95
Product Information
Customer Review
Product Q&A
Accessories
TOWER BUDDY COMPUTER STATION
Tower buddy computer station is a compact unit with space for everything. Computer workstation has a large work surface for storing a monitor, speakers and more. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Full width slide-out shelf holds your keyboard and mouse. Bottom compartments provide convenient storage for a printer, CPU tower and paper. Printer shelf also slides out for easy access. Moves easily on hooded, locking swivel casters. Measures 36"W x 20"D x 29"H overall. Easy assembly. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDIronwood
    • MANUFACTURERS PART NUMBERTBUDMH
    • WIDTH INCHES36
    • DEPTH INCHES20
    • HEIGHT INCHES30-1/8
    • TOP FINISHMahogany
    • DESCRIPTIONTower Buddy Computer Station
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • TYPEMobile Desk/Workstation
    • SHAPERectangular
    • CASTERSYes
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!