Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® 90532 Up-Rite Student Sit/Stand Desk, 26"- 43"H x 26-5/8"W x 20"D, Nepal Teak

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Balt® 90532 Up-Rite Student Sit/Stand Desk, 26"- 43"H x 26-5/8"W x 20"D, Nepal Teak

Item #: WBB1444138

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.98 Save up to 47%
Price: $ 269.95
Product Information
Customer Review
Product Q&A
Accessories
Up-Rite Workstation Student Height Adjustable Desk, 26-5/8"W x 20"D x 26-43"H, Nepal Teak

The Up-Rite Student Height Adjustable Sit/Stand Desk is the energetic addition to complement any classroom. With full sit to stand adjustment, you can adjust for virtually any height, activity and position at the flip of a lever. Simple to make a collaborative configuration with two casters and two stabilizing glides, just tilt and re-position. Standing desks are well known to contribute to more productivity, better posture, less energy dips and variety of other benefits. You will also have a space saving design and superior maneuverability in the classroom. With 26"-43" of sit to stand adjustability, the Up-Rite Student Desk can work with either a chair or stool for position changes throughout the day. Features a 1.13" thick HPL top available in eight C10 laminate colors. Top measures 26.6"W x 20"D.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER90532-7209-BK¬†
    • WIDTH INCHES26-5/8
    • DEPTH INCHES20
    • HEIGHT INCHES26 to 43
    • TOP FINISHNepal Teak
    • DESCRIPTIONHeight Adjustable
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • STYLEStudent Desk
    • TYPESit-Stand Workstation
    • WHEEL DIAMETER INCHES1
    • WHEEL TYPEPlastic
    • SHAPERectangular
    • APPLICATIONSchool
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY1 Year
    • COLLECTIONUp-Rite Student
    • TOP THICKNESS1-1/8
    • BASEU Shaped

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!