Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 24" Performance 200 Series LAN Station with Full Bottom Shelf, Hard Rock Maple

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Kendall Howard™ 24" Performance 200 Series LAN Station with Full Bottom Shelf, Hard Rock Maple

Item #: WBB968341

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $732.00 Save up to 25%
Price: $ 549.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kendall Howard™ 24" Performance 200 Series LAN Station with Full Bottom Shelf, Hard Rock Maple

The Kendall Howard 24" Performance 200 Series® LAN Stations/Workbenches have a 28" deep lower shelf providing plenty of depth for storage under the work surface. Two 14" deep modular shelves form the lower shelf and together have a weight capacity of 500 lbs., making this LAN station both strong and functional. The two 16" deep upper shelves adjust in any increment and the work surface height is fixed at 30". Another feature is the built-in cable management channels which keep network cables and power cords neat and organized. Its completely modular design makes it simple to create the perfect work station. Simply add the accessories needed to create to work station suitable for you.

Features:
  • *Shown with optional casters (not included)
  • Completely modular design
  • Universal preset accessory mounting holes
  • Assembles in less than 30 minutes
  • Adjust upper shelving in any increment
  • Includes two upper shelves, one full bottom shelf
  • 1,000 lb. weight capacity
  • Made in the USA
  • Limited Lifetime Warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER5000-3-201-24
    • WIDTH INCHES24
    • DEPTH INCHES31-5/8
    • HEIGHT INCHES60 to 74
    • COLOR FINISHMaple
    • CONSTRUCTIONSteel/Laminate
    • DESCRIPTIONPerformance 200 Series LAN Station/Workbench
    • FRAME COLORBlack
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!