Kendall Howard™ Performance Caster Kit, Pack of 4

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Kendall Howard™ Performance Caster Kit, Pack of 4

Item #: WBB655869

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.00 Save up to 25%
Price: $ 108.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ Performance Caster Kit

The Kendall Howard Performance Caster Kit is a great add on to our Performance Series® LAN Stations/Workbenches. No hardware or tools are required to install these lockable, swivel casters. They simply twist into the base of the table leg for a secure hold. These heavy duty bearing-driven casters have threaded shafts that replace the levelers and make installation easy. With a maximum load capacity of 1,000 lbs., you can add the LAN Station Caster Kit to any Performance Series® LAN Station/Workbench or 4-Post Open Frame Rack to make it mobile. When installed, the casters will add 4" in height.

Features:
  • Four heavy duty bearing-driven casters
  • All casters are locking
  • Non-marking wheels
  • Tool-less installation
  • Limited Lifetime Warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER5200-3-001-00
    • WIDTH INCHES3
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack/Zinc
    • DESCRIPTIONPerformance Caster Kit
    • CONSTRUCTIONSteel/Polyurethane
    • CAPACITY LBS1000
    • PACKAGE QUANTITY4
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!