Accessory Bar Kit Sold Separately

Kendall Howard™ Performance LCD Monitor Mount

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Kendall Howard™ Performance LCD Monitor Mount

Item #: WBB655786

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $106.00 Save up to 25%
Price: $ 79.50

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ Performance LCD Monitor Mount

Kendall Howard LAN Station LCD Monitor Mounts make it simple to mount LCD monitors to any Kendall Howard Performance Series® Accessory Bar. They are designed to easily mount any VESA compliant monitor up to a 22" widescreen. The Kendall Howard LAN Station LCD Monitor Mount easily pivots left to right, and allows the user to adjust the tilt up to 40 degrees up or down, depending on the size of the monitor.

Features:
  • 360 degrees of swivel (portrait to landscape)
  • Up to 40 degrees of tilt (varies depending on monitor size)
  • 75mm and 100mm VESA compliant mounting pattern
  • 40 lb. maximum load or LCDs up to 22"
  • Made in the USA
  • Limited Lifetime Warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER5200-3-510-00
    • WIDTH INCHES4-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES5-3/4
    • COLOR FINISHBlack
    • DESCRIPTIONPerformance LCD Monitor Mount
    • CONSTRUCTIONPowder Coated Steel
    • CAPACITY LBS40 lbs.
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

mount ok but need crossbar

Your review: The mount seems ok but the crossbar pictured needs to be included or at least prominently noted that one is needed to mount the mounts.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!