Kendall Howard™ Thin Client / LCD Wall Mount Bracket

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Kendall Howard™ Thin Client / LCD Wall Mount Bracket

Item #: WBB655831

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.00 Save up to 25%
Price: $ 87.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ Thin Client / LCD Wall Mount Bracket

The Kendall Howard Thin Client/LCD Wall Mount allows installers to mount any VESA compliant LCD monitor (15" to 22") and a thin client to virtually any vertical surface. This is perfect for digital advertising, touch screens, Kiosk interfaces, and much more. The two-piece self-locking unit installs in minutes with an extremely low profile. Depending on the size and make of your monitor, the mounting system has a 15-30 degree tilt up or down. The Thin Client Wall Mount offers unprecedented venting to ensure your equipment stays cool and operating at peak performance. For added security use a standard padlock to prevent tampering. Add a sleek and professional look to your installation with the Thin Client/LCD Wall Mount. Made in the USA. Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBERWMTC-M
    • WIDTH INCHES13-7/8
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES10
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONThin Client/LCD Wall Mount Bracket
    • WEIGHT CAPACITY40 lbs
    • WEIGHT LBS4.5 lbs
    • TYPESecurity Bracket
    • DEVICE CAPACITY RANGE1-10
    • MAX DEVICE CAPACITY1
    • DEVICE COMPATIBILITYThin Client/LCD Monitor
    • SLOT DIMENSIONS11-7/8"W x 2-15/16"D x 10"H
    • SCREEN SIZE15" to 22"
    • FUNCTIONSStore/Secure
    • LOCK TYPEPadlock (Not Included)
    • MOUNT TYPEWall
    • ASSEMBLYUnassembled
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!