Luxor 3-Shelf Adjustable Height Presentation Workstation, 24"W x 31"D x 39"- 45"H, Teak

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Luxor 3-Shelf Adjustable Height Presentation Workstation, 24"W x 31"D x 39"- 45"H, Teak

Item #: WBB2217415

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.99 Save up to 33%
Price: $ 119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor® Adjustable Height Presentation Workstation - Teak

The Adjustable-Height Presentation Workstation is a flexible, multipurpose and cost-effective unit ideal for use as a small computer desk, presentation station or lectern. A standing or sitting height and four 3" rolling casters with two locking brakes make the unit easy to relocate or stabilize. A black powder coat steel frame and wood laminate work surfaces offer lightweight yet sturdy construction that's built to last.

Features:
  • Multipurpose workstation ideal for use as computer desk, presentation station, or lectern
  • Made with black powder coat painted steel frame and wood laminate work surfaces
  • Rolling cart with four 3" casters, two with locking brake
  • Max weight capacity (stationary): 176 lbs.
    Top Shelf - 77 lbs.
    Middle Shelf - 77 lbs.
    Bottom Shelf - 22 lbs.
  • Max weight capacity (mobile): 110 lbs.
    Top Shelf - 44 lbs.
    Middle Shelf - 44 lbs.
    Bottom Shelf - 22 lbs.
  • Assembly required
Dimensions:
  • Overall: 24"W x 31"D x 39" to 45"H
  • Top Shelf: 24"W x 18"D
  • Middle Shelf: 24"W x 14"D
  • Bottom Shelf: 18.75"L x 15.75"W


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLuxor
    • MANUFACTURERS PART NUMBERPS3945-T
    • WIDTH INCHES24
    • DEPTH INCHES31
    • HEIGHT INCHES39 to 45
    • COLOR FINISHTeak
    • DESCRIPTIONAdjustable Height Presentation Workstation
    • CONSTRUCTIONLaminate, Steel
    • TOP COLORTeak
    • TOP CONSTRUCTIONLaminated Wood
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • WEIGHT LBS43
    • TYPEPresentation Cart
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • CAPACITY LBS110
    • SHELF QUANTITY3
    • SHELF CONSTRUCTIONLaminate
    • CASTERSCasters
    • ASSEMBLYUnassembled
    • PROMOTIONEveryday Low Price
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!