Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Mobile Stand-Up Presentation Station, 31-1/2"W x 29"D x 34"- 46"H, Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Luxor Mobile Stand-Up Presentation Station, 31-1/2"W x 29"D x 34"- 46"H, Black

Item #: WBB1379228

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $275.00 Save up to 56%
Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Luxor Mobile Stand Up Computer Desk, 31"W x 29"D, Black

This stand up workstation allows you to set your working heights for comfort and productivity. Two-tiered shelf design allows for maximum flexibility to organize your workspace. It's the perfect companion for desktop, laptop or tablet computing. Mobile and adjustable to meet your everyday needs.

Features:
  • Overall 31.5" wide x 28.8" deep x variable height
  • Height of lower and upper shelves are adjustable together at 1" increments
  • Lower Shelf is 31.5" wide x 16" deep, height ranges between 28.5" - 40.5"
  • Upper Shelf is 31.5" wide x 14" deep, height ranges between 34.1" - 46.1"
  • Bottom Shelf is 28.3" wide x 15.8" deep x 5.5" high
  • Durable steel frame with powder coat paint finish
  • Easy to maneuver with four 3" furniture grade casters with 2 locking brakes
  • Includes all hardware and tools required for assembly
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLuxor
    • MANUFACTURERS PART NUMBERSTANDUP-31.5-B
    • WIDTH INCHES31
    • DEPTH INCHES29
    • HEIGHT INCHES34 to 46
    • COLOR FINISHBlack
    • DESCRIPTIONStand-Up Presentation Station
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • TYPEStand-Up Workstation
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEFurniture Grade Casters (2 Locking)
    • ASSEMBLYUnassembled
    • PROMOTIONEveryday Low Price
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime Warranty

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Sturdy - Should work well

Your review: Sturdy, finish decent

Pros: solid

Cons: must use tools to adjust height if needed

Is this review helpful?

Very solid stand up computer desk

Your review: I like this desk a lot. It is very stable and well-made. The only reason I didn't give it five stars is that the Allen wrench that comes with it is small and makes the assembly harder than it needs to be. Otherwise, highly recommended. If you have your own, larger Allen wrench, you'll even like the assembly process

Pros: Stable, good quality.

Cons: Assembly not technically difficult, but the supplied tools could be higher quality.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!