DEVICES NOT INCLUDED

Mobile Standing Point of Care Medical Workstation / Computer PC Cart - Height Adjustable Pneumatic

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Mobile Standing Point of Care Medical Workstation / Computer PC Cart - Height Adjustable Pneumatic

Item #: WB695436B

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 539.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial Mobile Standing Workstation / Computer Cart - Height Adjustable Pneumatic

Our Mobile Standing Workstation / Computer Cart is great for medical urgent care or industrial use. It features a pneumatic lift lever that easily adjusts the height of the work surface and monitor to quickly go from a sitting to standing operation or vice versa. The monitor mount is compatible with all 75/100mm VESA equipped monitors up to 19.8 lbs. The mount can also tilt and swivel up to 15 degrees and is height adjustable in relation to the work surface. The workstation is built for quiet, discreet operation and is great for care centers. A pull out keyboard tray retracts with a soft-close mechanism for minimal intrusiveness. The sturdy metal base rests on 4 silent-grade casters that are non-marring and the two front casters can locks or unlock with a simple step. The work/writing surface is equipped with two ergonomic handle holds for easy maneuverability and is non-porous for easy cleaning/disinfecting.

Features:
  • Pneumatic Height Adjustment
  • Monitor mount with swivel and tilt adjustment
  • Retractable keyboard tray
  • CPU holder accommodates desktop computers up to 8" wide and up to 20 lbs.
  • Mouse storage
  • Sturdy metal construction with polycarbonate writing surface
  • Total weight capacity is 110 lbs.
  • Heavy duty locking casters, two with brakes
  • Easy assembly
Specifications:
  • Height adjustment range for LCD and work surface: 400mm (16")
  • Work surface height: 892mm-1292mm (35"- 51")
  • Work surface dimensions: 560mm (L) x 430mm (W) (22" x 17")
  • Keyboard tray dimensions: 450mm (L) x 200mm (W) (18" x 8")
  • LCD hanger can tilt adjustment: ±90°, swivel: ±15°
  • Weight capacity: up to: 9 kg (19.8 lbs.) monitor; Applied for ≤ 24" LCD display
  • Pedal locking casters: 101mm (4") diameter


Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES20-3/8
    • DEPTH INCHES24-5/8
    • HEIGHT INCHES55-1/8 to 70-7/8
    • COLOR FINISHGray
    • TOP FINISHGray
    • CONSTRUCTIONMetal/Plastic
    • HEIGHT ADJUSTABILITY16
    • DESCRIPTIONAdjustable Height Workstation
    • WEIGHT CAPACITY110lbs total, 19.8lbs for Monitor
    • TYPEStand-Up Workstation
    • WHEEL DIAMETER INCHES4
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Solid workstation

Your review: The Mobile Standing Point of Care workstation is a very sturdy workstation. Pretty easy to use. Adjusting the workstation is a little stiff but I think with more use it will be easier to slide up and down. Otherwise no problems with the workstation.

Pros: Easy to use Sturdy

Cons: Sliding the workstation up and down is a little stiff.

Is this review helpful?

Great Mobile Workstation

Your review: The cart was easy enough to install. It had everything we needed for our needs and rolled very well. Solidly built!

Pros: Heavy enough to hold a small computer and screen without tipping over. Large wheels make is easy to push around. Simple assembly instructions. Great product for the price point!

Cons: The mouse holder is not useful due to its location under the lip, you can't get the mouse in and out. The keyboard tray will only hold very thin keyboards. The computer holder doesn't get small enough to hold the new small form factor computers. It can still be useful though for a UPS.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!