discount codeFree shipping over 300

Applied at checkout

+

Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet

Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet

Item #: WBB1694653

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Tripp Lite 2U SmartRack Cantilever Fixed Shelf, 60 lb. Capacity

    $62.95

  • Tripp Lite SmartRack Wall-Mount Roof Fan Kit, Two 120V High-Performance Fans, 210 CFM

    $89.95

  • Tripp Lite 1U SmartRack Horizontal Cable Manager, Finger Duct with Cover

    $52.95

$550.80 up to 27% OFF

Price: $400.95

Quantity

Popular item in this category

Customers Also Viewed

Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet

The SRWF5U SmartRack 5U Low-Profile Vertical-Mount Switch-Depth Wall-Mount Rack Enclosure Cabinet is designed to house EIA-standard 19-inch rack equipment in network wiring closets, retail locations, classrooms, back offices and other areas with limited floor space where you need equipment to be secure, organized and out of the way. Constructed from heavy-duty steel with a durable black powder-coated finish, the cabinet has a maximum load capacity of 150 pounds.

Because the low-profile cabinet mounts vertically, it extends less than 10 inches from the wall while housing equipment up to 20 inches deep, including network switches and patch panels. In addition to 5U of rack space in the primary mounting area, it also includes a slide-out 2U mounting bracket at the top of the enclosure for patch panels up to 2.5 inches deep.

The top panel and front door lock securely to help prevent damage, tampering or theft. The cabinet is vented, which allows air to flow freely and keep equipment cool. The reversible front door can open left or right. Convenient top and bottom ports allow easy cable routing.

The SRWF5U comes fully assembled and ready to mount to the wall. Equipment installation is easy with threaded mounting holes and hardware that support M6 or 12-24 mounting.

Features:
  • Maximum load capacity of 150 lb.
  • Locking steel cabinet vented to keep equipment cool
  • Secures 5U of 19 in. rack equipment up to 20 in. deep
  • Includes additional 2U of space for patch panels
  • Ships fully assembled for quick installation

Product Specifications

  • BRANDTripp Lite
  • MANUFACTURERS PART NUMBERSRWF5U
  • WIDTH INCHES25-5/8
  • DEPTH INCHES9-3/4
  • HEIGHT INCHES28-13/16
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONSmartRack Vertical-Mount Switch-Depth Wall Cabinet
  • WEIGHT CAPACITY150 lbs.
  • WEIGHT LBS45 lbs.
  • TYPEWall Mount Rack/Cabinet
  • INTERIOR WIDTH INCHES25.6
  • INTERIOR DEPTH INCHES9.7
  • DOOR TYPEVented
  • HARDWARE INCLUDEDYes
  • ASSEMBLYAssembled
  • LIMITED WARRANTY5 Years
  • THREAD TYPE12-24
  • RACK SPACES5U
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet

Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet

Item #: WBB1694653

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet
    Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet
    Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet
    Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet
    Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet
    Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet
    Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet
    Tripp Lite 5U SmartRack Switch-Depth Vertical Wall-Mount Rack Enclosure Cabinet

    Be the first to know about our special deals and events!

    Top