Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite PS/2 (3-in-1) Cable Kit for KVM Switch B004-008, 6-ft.

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Tripp Lite PS/2 (3-in-1) Cable Kit for KVM Switch B004-008, 6-ft.

Item #: WBB246452

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.79 Save up to 28%
Price: $ 18.50
Product Information
Customer Review
Product Q&A
Accessories
Tripp Lite PS/2 (3-in-1) Cable Kit for KVM Switch B004-008, 6-ft.

Tripp Lite's 6-ft. PS/2 (3-in-1) KVM cable kit is designed to connect a PS/2 computer to Tripp Lite's B004-008 Standard 8-Port KVM switch. This premium 3-in-1 cable provides superior performance and cable management. The KVM Switch side of the cable kit consists of a HD15 Male cable. The Computer side of the cable kit consists of a PS/2 (MiniDIN6) Male Mouse cable, a PS/2 (MiniDIN6) Male Keyboard cable and a HD15 Male cable. This low profile cable kit is incredibly flexible, making cable management a breeze. All cables are manufactured from superior molded cable with integral strain relief and foil shielding for maximum EMI/RFI protection.

Features:
  • Connects a PS/2 computer to a Tripp Lite B004-008 8-Port KVM Switch
  • KVM Switch side of the cable kit consists of a HD15 Male cable
  • Computer side of the cable kit consists of a PS/2 (MiniDIN6) Male Mouse cable, a PS/2 (MiniDIN6) Male Keyboard cable and a HD15 Male cable
  • Provides superior performance and cable management
  • Low profile cable is super flexible and easy to control
  • Superior molded cable with integral strain relief and double shielding (foil and braid) for maximum EMI/RFI protection
Documents

Documents are in PDF format

Product Specifications

    • BRANDTripp Lite
    • MANUFACTURERS PART NUMBERP750-006
    • COLOR FINISHBlack
    • CABLE LENGTH FT6 ft. (1.83 meter)
    • DESCRIPTIONPS/2 (3-in-1) Cable Kit for KVM Switch B004-008
    • TYPEAccessories
    • ACCESSORY TYPECable Kit
    • COMPUTER SIDE 1HD15 (Male)
    • COMPUTER SIDE 22 x MiniDIN6 (Male)
    • KVM SWITCH SIDE 1HD15 (Male)
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!