Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 8U Pivot Frame Wall Mount Rack

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Kendall Howard™ 8U Pivot Frame Wall Mount Rack

Item #: WBB1529599

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.00 Save up to 25%
Price: $ 145.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 8U Pivot Frame Wall Mount Rack

The 8U Pivot Frame Wall Mount Rack makes network equipment installation and maintenance easy for installers. Its pivot feature allows the rackmount frame to swing down and stop at 90 degrees, giving installers full access to the rear of equipment. Even when in the open/down position, the rack can withstand the force of punching down multiple connections - a feature especially helpful when installing patch panels. The Pivot Frame Wall Mount Rack is built with a 12" depth making it suitable for network and telecom devices such as patch panels, network switches, routers, and more. Its modular design allows you to mount multiple racks above and/or below each other creating a larger rack solution. Ample cable routing is available with the open frame design, as well as the laser knockouts on either side of the rack. Gain full access to all sides of your equipment with the Pivot Frame Wall Mount Rack.

Features:
  • Includes (12) 10-32 rack screws
  • 10-32 tapped rails
  • 12" depth
  • 90 degree swing down
  • 75 lb. weight capacity
  • 19" EIA 310-D compliant
  • Made in the USA
  • Limited Lifetime Warranty
  • Optional Pivot Frame Wall Mount Rack Cover available (Sold separately)
  • Optional Pivot Frame Stationary Rackmount Brackets available (Sold separately)


Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1915-3-400-08
    • WIDTH INCHES21-7/8
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES15-13/32
    • COLOR FINISHBlack
    • DESCRIPTIONPivot Frame Wall Mount Rack
    • WEIGHT CAPACITY75 lbs.
    • WEIGHT LBS18.05 lbs.
    • TYPEWall Mount Rack/Cabinet
    • DOOR TYPENo Doors
    • ASSEMBLYUnassembled
    • LIMITED WARRANTYLimited Lifetime
    • RACK SPACES8U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!