Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Industries CMS-2208-B Cable Management Strap 8"L, Black - Min Qty 3

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Bud Industries CMS-2208-B Cable Management Strap 8"L, Black - Min Qty 3

Item #: WBB576079

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($74.85)

Price: $24.95
Product Information
Customer Review
Product Q&A
Accessories
Bud Industries CMS-2208-B Cable Management Strap 8"L, Black - Min Qty 3

Cable management straps in two styles. 8" Long. Comes in packages of 25 straps. Color: Black.

Product Specifications

    • BRANDBud Industries
    • MANUFACTURERS PART NUMBERCMS-2208-B
    • LENGTH INCHES8
    • WIDTH INCHES1
    • COLOR FINISHBlack
    • DESCRIPTIONCable Management Strap
    • TYPECable Management
    • HARDWARE INCLUDEDMounting Screws
    • STANDARDSEIA-310-D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!