Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 18U Swing Out Wall Mount Cabinet - Glass Door

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Kendall Howard™ 18U Swing Out Wall Mount Cabinet - Glass Door

Item #: WBB655842

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $646.00 Save up to 25%
Price: $ 484.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 18U Swing Out Wall Mount Network Cabinet - Glass Door

The LINIERĀ® Swing-Out Cabinets are designed to solve the everyday problems technicians have while installing and managing the immense amount of cabling that is all-too-common with datacom and telecom equipment. Don't work around the rack... get a rack that works around you!

Features:
  • Includes one locking tempered glass door
  • Locking side panels
  • 150 lb. weight capacity
  • One set of cage nut style mounting rails
  • 90 degree swing-out
  • Mounting depth: 22.5"
  • 19" EIA compliant
  • Made in the USA
  • 5-Year Limited Warranty


Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER3130-3-001-18
    • WIDTH INCHES23-1/2
    • DEPTH INCHES26-5/8
    • HEIGHT INCHES35-1/4
    • COLOR FINISHBlack
    • DESCRIPTIONLINIER® Swing-Out Wall Mount Cabinet
    • CONSTRUCTIONSteel
    • WEIGHT CAPACITY150 lbs.
    • WEIGHT LBS82 lbs.
    • TYPEWall Mount Rack/Cabinet
    • DOOR TYPEGlass
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY5 Years
    • RACK SPACES18U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!