Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 2U Cable Routing Blank

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Kendall Howard™ 2U Cable Routing Blank

Item #: WBB655803

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.00 Save up to 25%
Price: $ 15.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 2U Cable Routing Blank

Kendall Howard Cable Routing Blanks make it easy to pass cables from the front of a server rack or cabinet to the back and still keep a neat organized look. Easily route cables from patch panels, routers, and switches that are mounted in the front of the rack, to servers or any component that requires cables to be connected in the rear of the rack. Cable Routing Blanks make it easy to run virtually any cable or cord from the front of one component to the rear of another. Install a Cable Routing Blank adjacent to a component and pass the cables to the back of the rack or cabinet. This simple cable management bracket will eliminate the problems that arise from tangled and crimped network cables. Kendall Howard Cable Routing Blanks are Made in the USA and are backed by our Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1902-1-002-02
    • WIDTH INCHES19
    • DEPTH INCHES1/2
    • HEIGHT INCHES3-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONCable Routing Blank
    • CONSTRUCTIONSteel
    • WEIGHT LBS2 lbs.
    • TYPECable Management
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • RACK SPACES2U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!