Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite 2U SmartRack High Capacity Horizontal Cable Manager, Finger Duct with Cover

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Tripp Lite 2U SmartRack High Capacity Horizontal Cable Manager, Finger Duct with Cover

Item #: WBB1694590

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.40 Save up to 30%
Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
Tripp Lite 2U SmartRack High Capacity Horizontal Cable Manager, Finger Duct with Cover

Tripp Lite's SmartRack High Capacity SRCABLEDUCT2UHD helps eliminate cable stress for your rack enclosure cabinet. The 2U 19-inch high capacity horizontal cable manager (finger duct with dual-hinge cover) organizes cables within the SmartRack enclosure or open rack. Required mounting hardware is included.

Features:
  • 2U 19-inch High Capacity Horizontal Cable Manager - finger duct with dual-hinge cover
  • Helps eliminate cable stress
  • Organizes cables within SmartRack enclosure or open rack
  • Required mounting hardware included
  • Cold rolled steel with black finish
Documents

Documents are in PDF format

Product Specifications

    • BRANDTripp Lite
    • MANUFACTURERS PART NUMBERSRCABLEDUCT2UHD
    • WIDTH INCHES19
    • DEPTH INCHES4-13/16
    • HEIGHT INCHES3-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONSmartRack High Capacity Horizontal Cable Manager
    • WEIGHT LBS2.7 lbs.
    • TYPECable Management
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • RACK SPACES2U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed