Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin® CAT5e Snagless Patch Cable, RJ45 Connectors, 7 ft., Red

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Belkin® CAT5e Snagless Patch Cable, RJ45 Connectors, 7 ft., Red

Item #: WBB1956701

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.31
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Belkin® CAT5e Snagless Patch Cable, RJ45 Connectors, 7 ft., Red

Premium patch cable delivers reliable performance in 10/100Base-T networking applications. Fifty-micron, gold-plated connectors ensure clean, clear transmissions. Rigorous PowerSUM testing is designed to exceed CAT5e standard performance requirements.

Product Specifications

    • BRANDBelkin®
    • MANUFACTURERS PART NUMBERA3L791B07RDS
    • COLORRed
    • CABLE LENGTH FT7 ft. (2.1 meter)
    • DESCRIPTIONCAT5e Snagless Patch Cable
    • TYPENetwork Cables
    • CONNECTION TYPE 1RJ45 Male
    • CONNECTION TYPE 2RJ45 Male
    • CERTIFIED/APPROVALTIA/EIA-568-C Compliant
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • APPROVALSIEEE 802.3
    • CABLE TYPECAT5e

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!