Take 15% off your entire order!

Offer applied at checkout

+

Kendall Howard™ M5 Cage Nuts, Pack of 100

Kendall Howard™ M5 Cage Nuts, Pack of 100

Item #: WBB1002570

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 50
  • 100

100

$45.00 up to 25% OFF

Price: $33.75

Save $1.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kendall Howard™ M5 Cage Nuts - 100 Pack

The Kendall Howard M5 cage nuts create a threaded mounting hole for mounting equipment on to universal rack rails commonly found in server enclosures, open frame racks, and wall mount cabinets. Universal mounting rails, also known as cage nut style rails, are the most common and preferred type of rails used on the market today.

  • Quantity: 100
  • Thread Size: M5
  • Snap-in Design
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA

Product Specifications

  • BRANDKendall Howard™
  • MANUFACTURERS PART NUMBER0200-1-002-02
  • WIDTH INCHES1/2
  • DEPTH INCHES3/8
  • HEIGHT INCHES1/2
  • DESCRIPTIONM5 Cage Nuts
  • COLOR FINISHZinc
  • CONSTRUCTIONSteel
  • WEIGHT LBS2 lbs.
  • TYPEAccessories
  • ACCESSORY TYPEMounting Hardware
  • PACKAGE QUANTITY100
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kendall Howard™ M5 Cage Nuts, Pack of 100

Kendall Howard™ M5 Cage Nuts, Pack of 100

Item #: WBB1002570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Kendall Howard™ M5 Cage Nuts, Pack of 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant