Take 15% off your entire order!

Offer applied at checkout

+

Kendall Howard™ M6 Rack Screws, Pack of 50

Kendall Howard™ M6 Rack Screws, Pack of 50

Item #: WBB1002600

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 50
  • 100

50

$16.00 up to 25% OFF

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kendall Howard™ M6 Rack Screws - 50 Pack

The Kendall Howard M6 Rack Screws are not your everyday hardware store item. These superior, American-made, quality screws should be your only choice for installing rackmount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.

  • Quantity: 50
  • 0.75" in length
  • M6 pilot point
  • Phillips truss head
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA

Product Specifications

  • BRANDKendall Howard™
  • MANUFACTURERS PART NUMBER0100-1-001-04
  • WIDTH INCHES9/16
  • DEPTH INCHES15/16
  • HEIGHT INCHES9/16
  • DESCRIPTIONM6 Rack Screws
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • WEIGHT LBS1 lbs.
  • TYPEAccessories
  • ACCESSORY TYPEMounting Hardware
  • PACKAGE QUANTITY50
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Kendall Howard™ M6 Cage Nuts, Pack of 50

$24.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kendall Howard™ M6 Rack Screws, Pack of 50

Kendall Howard™ M6 Rack Screws, Pack of 50

Item #: WBB1002600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kendall Howard™ M6 Rack Screws, Pack of 50
    Kendall Howard™ M6 Rack Screws, Pack of 50
    Kendall Howard™ M6 Rack Screws, Pack of 50
    Kendall Howard™ M6 Rack Screws, Pack of 50
    Kendall Howard™ M6 Rack Screws, Pack of 50
    Kendall Howard™ M6 Rack Screws, Pack of 50
    Kendall Howard™ M6 Rack Screws, Pack of 50
    Kendall Howard™ M6 Rack Screws, Pack of 50
    Kendall Howard™ M6 Rack Screws, Pack of 50
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant