Take 15% off your entire order!

Offer applied at checkout

+

Kendall Howard™ M6 Rack Screws with Washers, Pack of 100

Kendall Howard™ M6 Rack Screws with Washers, Pack of 100

Item #: WBB1002562

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 50
  • 100

100

$23.00 up to 25% OFF

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kendall Howard™ M6 Rack Screws with Washers - 100 Pack

The Kendall Howard M6 Rack Screws with washers are not your everyday hardware store item. These superior, American-made, quality screws should be your only choice for securing rackmount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.

  • Quantity: 100
  • 0.75" in length
  • M6 pilot point
  • Phillips truss head
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA

Product Specifications

  • BRANDKendall Howard™
  • MANUFACTURERS PART NUMBER0100-1-012-04
  • WIDTH INCHES9/16
  • DEPTH INCHES15/16
  • HEIGHT INCHES9/16
  • DESCRIPTIONM6 Rack Screws with Washers
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • WEIGHT LBS2 lbs.
  • TYPEAccessories
  • ACCESSORY TYPEMounting Hardware
  • PACKAGE QUANTITY100
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Kendall Howard™ 12-24 Rack Screws with Washers, Pack of 100

Item #: B1002561

(1)

Usually ships in 3 to 6 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kendall Howard™ M6 Rack Screws with Washers, Pack of 100

Kendall Howard™ M6 Rack Screws with Washers, Pack of 100

Item #: WBB1002562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Kendall Howard™ M6 Rack Screws with Washers, Pack of 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant