Kendall Howard™ Pivot Frame Stationary Rackmount Brackets, Pack of 2

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Kendall Howard™ Pivot Frame Stationary Rackmount Brackets, Pack of 2

Item #: WBB1529601

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.00 Save up to 25%
Price: $ 33.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ Pivot Frame Stationary Rack Mount Brackets

The Pivot Frame Stationary Rack mount Brackets offer the ability to add an extra U space to the top or bottom of the Pivot Frame Wall Mount Rack. In many network schemes, rear access is needed for the installation and maintenance of patch panels and switches, making the Pivot Frame Wall Mount Rack a suitable solution. In some cases, routers, hubs or other non-rack mountable devices are placed on a shelf installed within the rack configuration. When these devices and shelves are positioned within the rack, they tend to slide off when the pivot frame is tilted down. Designed with that in mind, the Pivot Frame Stationary Rack mount Brackets allow these devices to be mounted and secured in a fixed position. Simply install the brackets to the top or bottom of the rack, install a 1U Component Shelf, and you now have a fixed and reliable location to support those peripherals.

Features

  • Compatible with the 4U and 8U Pivot Frame Wall Mount Rack
  • 10-32 tapped rails (10-32 rack screws sold separately)
  • 12" useable depth
  • 19" EIA 310-D compliant
  • Made in the USA
  • Limited Lifetime Warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1915-3-402-00
    • LENGTH INCHES2
    • WIDTH INCHES2
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES2-5/8
    • COLOR FINISHBlack
    • DESCRIPTIONPivot Frame Stationary Rackmount Bracket
    • WEIGHT LBS4 lbs.
    • TYPEAccessories
    • ACCESSORY TYPEMounting Bracket
    • PACKAGE QUANTITY2
    • LIMITED WARRANTYLimited Lifetime
    • RACK SPACES4U/8U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!