Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RightAngle™ Arriba Gas Lift Height Adjustable Desk 36"x 24"- Driftwood with Black Base

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

RightAngle™ Arriba Gas Lift Height Adjustable Desk 36"x 24"- Driftwood with Black Base

Item #: WBB2243311

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,152.00 Save up to 48%
Price: $ 597.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RightAngle™ Arriba Gas Lift Height Adjustable Desk 36"x 24"- Driftwood with Black Base

Arriba Gas Assisted Height Adjustable Base and Workstations.

Features:

  • Easily glides to the preferred height, with the squeeze of a lever
  • Height Range: 27" to 44" H
  • Lifting Capacity Base Only: up to 35 pounds
  • Available with glides
  • Available in Silver (S) or Black (B) base
  • Worksurface: nine standard thermally-fused options
  • 5 Years on gas cylinders and worksurface
  • 10 Years on support brackets, columns and feet


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES27 to 47
    • ASSEMBLYUnassembled
    • BRANDRightAngle™ Products
    • DESCRIPTIONGas Lift Desk
    • LIMITED WARRANTY10 Years; 5 Years - gas cylinders and Worksurface
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDBIFMA
    • LEG TYPE4 Legged
    • COUNTRY OF ORIGINMade in USA
    • FRAME CONSTRUCTIONAluminum
    • EDGE COLORGraphite
    • TOP COLORDriftwood
    • MANUFACTURERS PART NUMBERNGA2436WT
    • FRAME COLORBlack
    • TYPEAdjustable Height Desk
    • TABLE TOP THICKNESS1-1/8
    • WEIGHT CAPACITY LBS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!