Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Desk Shell - 72"W x 23-3/4"D x 28-3/8"H - Black Granite  - 3000 Series
See all 5 items in product family

Ironwood Desk Shell - 72"W x 23-3/4"D x 28-3/8"H - Black Granite - 3000 Series

Item #: WBB239361

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $751.00 Save up to 49%
Price: $ 379.95
Product Information
Customer Review
Product Q&A
Accessories
SERIES 2400 DESK COLLECTION
72" Desk Shell
Series 2400 desk collection turns smaller spaces into high-functioning office environments. Streamlined styling and compact 24"D work surfaces create a functional and attractive work environment. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Measures 23-3/4"D x 28-3/8"H overall. Features a full height modesty panel for privacy and built-in cable management grommet on work surface. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES23-3/4
    • HEIGHT INCHES28-3/8
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONDesk Shell
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONParticleboard
    • WIRE MANAGEMENTYes
    • TOP COLORBlack
    • MANUFACTURERS PART NUMBERM2472BG
    • FRAME COLORBlack
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!