Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Desk Shell - 36"W x 30"D x 28-3/8"H - Oiled Cherry  - 3000 Series
See all 41 items in product family

Ironwood Desk Shell - 36"W x 30"D x 28-3/8"H - Oiled Cherry - 3000 Series

Item #: WBB239530

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $633.00 Save up to 50%
Price: $ 313.95
Product Information
Customer Review
Product Q&A
Accessories
SERIES 3000 DESK COLLECTION
36" Desk Shell
Streamlined styling and generous 30"D work surface creates a functional and attractive work environment. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Measures 30"D x 28-3/8"H overall. Desk Shell features full modesty panel for privacy and built-in cable management grommet on work surface. Easy assembly. 1 Year Limited Warranty.

Desk Shells accept Optional Accessories (sold separately) to create a fully functional and efficient work space.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES30
    • HEIGHT INCHES28-3/8
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONDesk Shell
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONParticleboard
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBERM3036BC
    • FRAME COLORBlack
    • TOTAL DEPTH INCHES30
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!