Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss 48" Right Desk Return with Box/Box/File Pedestal - Driftwood

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Boss 48" Right Desk Return with Box/Box/File Pedestal - Driftwood

Item #: WBB2241769

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $470.00 Save up to 53%
Price: $ 221.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boss 48" Right Desk Return with Box/Box/File Pedestal - Driftwood

Driftwood 48" Right Return with box/box/file pedestal

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES20
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDBoss
    • DESCRIPTIONRight Desk Return
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONWood
    • PEDESTAL TYPEBox/Box/File
    • FRAME CONSTRUCTIONWood
    • WIRE MANAGEMENTYes
    • TOP COLORDriftwood
    • LOCKING DRAWERS3
    • NUMBER OF DRAWERS3
    • MANUFACTURERS PART NUMBERN6008-DW
    • FRAME COLORDriftwood
    • TYPEReturn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!