Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Pedestal - 15-3/4"W x 22"D x 27-1/5"H - Mahogany - Ascent Series

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Lorell® Pedestal - 15-3/4"W x 22"D x 27-1/5"H - Mahogany - Ascent Series

Item #: WBB962784

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.00 Save up to 27%
Price: $ 192.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell 68600 Pedestal, LLR68714, Box/Box/File, 15-3/4"W x 22"D x 27-1/5"H, Mahogany

Locking pedestal easily slides under desk and credenza shells of the Lorell 68600 Series Laminate Furniture with contemporary-style laminate and raised floating tops. With a closed-top design, the freestanding pedestal can also be situated next to any of the 68600 components. Mahogany laminate top and side panels are 1" thick for durability as well as stain-resistant and scratch-resistant. Particleboard core resists warping. Pedestal features two box drawers and one file drawer that accommodates both letter-size and legal-size files with the included hangrails. All drawers fully extend and roll smoothly on steel ball-bearing suspension. Design also includes central locking, 3mm PVC edges (color-matched) and adjustable floor glides for stabilization.


View the Ascent collection here.

Product Specifications

    • WIDTH INCHES15-13/16
    • DEPTH INCHES22-3/16
    • HEIGHT INCHES27-1/2
    • BRANDLorell®
    • DESCRIPTIONPedestal B/B/F
    • COLLECTIONAscent
    • LIMITED WARRANTY5 Year
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File
    • STYLESingle Pedestal
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORMahogany
    • FILE DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBERLLR68714
    • WEIGHT LBS79 lbs
    • FRAME COLORMahogany
    • TYPEPedestal
    • THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!