Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® File Drawer - 36"W x 22"D x 30"H - Cherry - Ascent Series

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Lorell® File Drawer - 36"W x 22"D x 30"H - Cherry - Ascent Series

Item #: WBB962654

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $660.00 Save up to 37%
Price: $ 417.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell 68600 Series 4-Drawer File, LLR68717, 36"W x 22"D x 30"H, Cherry

Four-drawer file is part of the Lorell 68600 Series Laminate Furniture and adds versatile storage options to your office configuration. Mahogany laminate top and side panels are 1" thick for durability as well as stain-resistant and scratch-resistant. The top is supported by aluminum brackets to provide the floating top look. File features two box drawers, one file drawer and one lateral file drawer. File drawers accommodate both letter-size and legal-size files with the included hangrails. Both drawers fully extend and roll smoothly on steel ball-bearing suspension. Design also includes central locking, 3mm PVC edges (color-matched) and adjustable floor glides for stabilization.


View the Ascent collection here.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES30
    • BRANDLorell®
    • DESCRIPTIONStorage Cabinet
    • COLLECTIONAscent
    • LIMITED WARRANTY5 Year
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORCherry
    • FILE DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERLLR68717
    • WEIGHT LBS176 lbs
    • FRAME COLORCherry
    • TYPEStorage Cabinet
    • THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed