Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® 4-Shelf Bookcase - 36"W x 12-1/2"D x 48"H - Mahogany - Ascent Series

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Lorell® 4-Shelf Bookcase - 36"W x 12-1/2"D x 48"H - Mahogany - Ascent Series

Item #: WBB962822

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save up to 47%
Price: $ 180.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell 68600 Series 4-Shelf Bookcase, LLR68720, 36"W x 12-1/2"D x 48"H, Mahogany

Four-shelf bookcase offers versatile storage options with sturdy, open shelves and is part of Lorell 68600 Series Laminate Furniture with contemporary-style laminate and raised floating tops. Mahogany laminate top, back and side panels are 1" thick for durability as well as stain-resistant and scratch-resistant. The top is supported by aluminum brackets to provide the floating top look. All but the bottom shelf is adjustable. Each shelf holds up to 44 lbs. (20 kg.). Design also includes 3mm PVC edges (color-matched) and adjustable floor glides for stabilization


View the Ascent collection here.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES48
    • BRANDLorell®
    • DESCRIPTIONBookcase
    • COLLECTIONAscent
    • LIMITED WARRANTY5 Year
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORMahogany
    • NUMBER OF SHELVES4
    • MANUFACTURERS PART NUMBERLLR68720
    • WEIGHT LBS106 lbs
    • FRAME COLORMahogany
    • TOTAL DEPTH INCHES12.5
    • TYPEBookcase
    • SHELF CAPACITY LBS176 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!