Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Credenza - 66"W x 24"D x 29-1/2"H - Cherry - Ascent Series

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Lorell® Credenza - 66"W x 24"D x 29-1/2"H - Cherry - Ascent Series

Item #: WBB962624

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $370.00 Save up to 50%
Price: $ 183.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell 68600 Series Laminated Credenza, LLR68691, 66"W x 24"D x 29-1/2"H, Cherry

Credenza shell is part of the Lorell 68600 Series Laminate Furniture with contemporary-style laminate and raised floating tops. Mahogany laminate top and side panels are 1" thick for durability as well as stain-resistant and scratch-resistant. The top is supported by aluminum brackets to provide the floating top look. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges (color-matched) and adjustable floor glides for stabilization.


View the Ascent collection here.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • BRANDLorell®
    • DESCRIPTIONCredenza
    • COLLECTIONAscent
    • LIMITED WARRANTY5 Year
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBERLLR68691
    • WEIGHT LBS106 lbs
    • FRAME COLORCherry
    • TOTAL DEPTH INCHES24
    • TYPECredenza
    • THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!