Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Return Desk - 48"W x 24"D x 29-1/5"H - Cherry - Ascent Series

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Lorell® Return Desk - 48"W x 24"D x 29-1/5"H - Cherry - Ascent Series

Item #: WBB962843

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $251.00 Save up to 37%
Price: $ 156.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell 68600 Series Reverse Return, LLR68697, 48"W x 24"D x 29-1/5"H, Cherry

Return attaches to any desk or credenza in the Lorell 68600 Series Laminate Furniture that offers contemporary-style laminate and raised floating tops. Mahogany laminate top and side panels are 1" thick for durability as well as stain-resistant and scratch-resistant. The top is supported by aluminum brackets to provide the floating top look. Use the grommet hole in the top for easy cord routing. Design also includes 3mm PVC edges (color-matched) and adjustable floor glides for stabilization.


View the Ascent collection here.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • BRANDLorell®
    • DESCRIPTIONReturn Desk
    • COLLECTIONAscent
    • LIMITED WARRANTY5 Year
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • RETURNReversible
    • MANUFACTURERS PART NUMBERLLR68697
    • WEIGHT LBS79 lbs
    • TOTAL DEPTH INCHES24
    • FRAME COLORCherry
    • TYPEReturn
    • THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!