Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Corner Desk - 42"W x 24"D x 29-1/2"H - Cherry - Essentials Series

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Lorell® Corner Desk - 42"W x 24"D x 29-1/2"H - Cherry - Essentials Series

Item #: WBB962840

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $242.00 Save up to 35%
Price: $ 156.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell 69000 Series Corner Desk, LLR69919, 42"W x 24"D x 29-1/2"H, Cherry

Corner desk is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Laminate top is 1" thick for durability. Use the grommet hole in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges and adjustable feet.


View the Essentials collection here.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES24
    • HEIGHT INCHES29.5
    • BRANDLorell®
    • DESCRIPTIONCorner Desk
    • COLLECTIONEssentials
    • LIMITED WARRANTY5 Year
    • SHAPECorner
    • TOP CONSTRUCTIONLaminate
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBERLLR69919
    • WEIGHT LBS97 lbs
    • TOTAL DEPTH INCHES24
    • FRAME COLORCherry
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!