Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Corner Hutch - 41"W x 41"D x 36"H - Mahogany - Essentials Series

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Lorell® Corner Hutch - 41"W x 41"D x 36"H - Mahogany - Essentials Series

Item #: WBB962712

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.00 Save up to 37%
Price: $ 225.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell 69000 Series Corner Hutch, LLR69920, 41"W x 41"D x 36"H, Mahogany

Corner hutch fits on Lorell 69000 Series Laminate Corner Desks to expand your storage space and create configurations to make the most efficient use of your office space. This series offers high-quality, Mahogany laminate construction and metal-to-metal cam-lock connections. Hutch features a nonlocking door on each side and one open in-between shelf. The radius curve top matches the style of the corner desk (sold separately). All exposed screws and cam-lock connections have matching woodgrained covers that can be applied after assembly. Design also includes 3mm PVC edges, fully closed back panel and predrilled holes with metal inserts for easy attachment.


View the Essentials collection here.

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES41
    • HEIGHT INCHES36
    • BRANDLorell®
    • DESCRIPTIONCorner Hutch
    • COLLECTIONEssentials
    • LIMITED WARRANTY5 Year
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • DOORS2
    • TOP COLORMahogany
    • MANUFACTURERS PART NUMBERLLR69920
    • WEIGHT LBS137 lbs
    • TOTAL DEPTH INCHES41
    • FRAME COLORMahogany
    • TYPEHutch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!