Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Rectangular Desk Shell - 47.3"W x 23-2/3"D x 29-1/2"H - Cherry - Essentials Series

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Lorell® Rectangular Desk Shell - 47.3"W x 23-2/3"D x 29-1/2"H - Cherry - Essentials Series

Item #: WBB962841

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.00 Save up to 38%
Price: $ 130.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell 69000 Series DeskShell, LLR69411, 48"W x 24"D x 29-1/2"H, Cherry

Rectangular desk shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Cherry laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges and adjustable feet.


View the Essentials collection here.

Product Specifications

    • WIDTH INCHES47.3
    • DEPTH INCHES23.6
    • HEIGHT INCHES29.5
    • BRANDLorell®
    • DESCRIPTIONRectangular Desk Shell
    • COLLECTIONEssentials
    • LIMITED WARRANTY5 Year
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBERLLR69411
    • WEIGHT LBS88 lbs
    • FRAME COLORCherry
    • TOTAL DEPTH INCHES23.6
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed