Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Peninsula Desk Without Post - 72"W x 36"D x 29-1/2"H - Cherry - Essentials Series

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Lorell® Peninsula Desk Without Post - 72"W x 36"D x 29-1/2"H - Cherry - Essentials Series

Item #: WBB962693

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.00 Save up to 53%
Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell 69000 Series Peninsula Box, LLR69414, 72"W x 36"D x 29-1/2"H, Cherry

Peninsula box is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Peninsula comes in two boxes, and LLR69381 must be ordered separately for a complete unit. Use the peninsula to extend worksurfaces and create configurations to make the most efficient use of your office space. Cherry laminate top is 1" thick for durability. Design also includes 3mm PVC edges.


View the Essentials collection here.

Product Specifications

    • WIDTH INCHES35.4
    • DEPTH INCHES70
    • HEIGHT INCHES29.5
    • BRANDLorell®
    • DESCRIPTIONPeninsula Desk Without Post
    • COLLECTIONEssentials
    • LIMITED WARRANTY5 Year
    • SHAPED Shape
    • TOP CONSTRUCTIONLaminate
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBERLLR69414
    • WEIGHT LBS101 lbs
    • TOTAL DEPTH INCHES70
    • FRAME COLORCherry
    • TYPEWood Desk
    • THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!