Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Aberdeen 72"W Left Extended Corner Table 72"W x 48"D x 24"H Maple

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Safco® Aberdeen 72"W Left Extended Corner Table 72"W x 48"D x 24"H Maple

Item #: WBB2149322

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,145.00 Save up to 41%
Price: $ 672.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Aberdeen 72"W Left Extended Corner Table 72"W x 48"D x 24"H Maple

The Aberdeen Series extended corner includes 1 5/8" thick work surface, full height, vertical grain and a modesty panel. The modesty panel is recessed 3" for outlet clearance on desk side and flush on return side. Along with two standard grommets in surface a mouse hole is in the modesty panel (desk side) for cable pass through.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES48
    • HEIGHT INCHES24
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONExtended Corner Desk - Left-Handed
    • COLLECTIONAberdeen
    • LIMITED WARRANTYLimited Lifetime
    • SHAPEL Shape
    • TOP THICKNESS INCHES1-5/8
    • CERTIFIED/APPROVEDCARB Compliant
    • WIRE MANAGEMENTYes
    • TOP COLORMaple
    • MANUFACTURERS PART NUMBERAEC72LLMA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!