discount codeFree shipping over 300

Applied at checkout

Safco® Aberdeen 72"W Right Extended Corner Table 72"W x 48"D x 24"H Maple

Safco® Aberdeen 72"W Right Extended Corner Table 72"W x 48"D x 24"H Maple

Item #: WBB2149323

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,145.00 up to 41% OFF

Price: $672.95

Quantity

Popular item in this category

Safco® Medina Series Presentation Board Textured Sea Salt

Usually ships in 5 to 8 days

Not Yet Rated

$478.95

Customers Also Viewed

Safco® Aberdeen 72"W Right Extended Corner Table 72"W x 48"D x 24"H Maple

The Aberdeen Series extended corner includes 1 5/8" thick work surface, full height, vertical grain and a modesty panel. The modesty panel is recessed 3" for outlet clearance on desk side and flush on return side. Along with two standard grommets in surface a mouse hole is in the modesty panel (desk side) for cable pass through.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES48
  • HEIGHT INCHES24
  • ASSEMBLYUnassembled
  • BRANDSafco®
  • DESCRIPTIONExtended Corner Desk - Right-Handed
  • COLLECTIONAberdeen
  • LIMITED WARRANTYLimited Lifetime
  • SHAPEL Shape
  • TOP THICKNESS INCHES1-5/8
  • CERTIFIED/APPROVEDCARB Compliant
  • TOP COLORMaple
  • MANUFACTURERS PART NUMBERAEC72RLMA
  • WIRE MANAGEMENTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Aberdeen 72"W Right Extended Corner Table 72"W x 48"D x 24"H Maple

Safco® Aberdeen 72"W Right Extended Corner Table 72"W x 48"D x 24"H Maple

Item #: WBB2149323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top