Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Accessory Pencil Drawer - 23-1/8"W x 18"D x 2"H Black Granite  - 3000 Series
See all 41 items in product family

Ironwood Accessory Pencil Drawer - 23-1/8"W x 18"D x 2"H Black Granite - 3000 Series

Item #: WBB239533

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $119.00 Save up to 41%
Price: $ 69.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ CIRCULATION FURNITURE
Pencil Drawer
Black plastic slide-out drawer includes several compartments for pencils, paper clips, notepads, and more. Easily attaches to Desk Shell. Measures 23-1/8"W x 18"D x 2"H. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES23-1/8
    • DEPTH INCHES18
    • HEIGHT INCHES2
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONAccessory Pencil Drawer
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • accessory_typePencil Drawer
    • TOTAL DEPTH INCHES18
    • MANUFACTURERS PART NUMBERAPDBK
    • TYPEAccessory

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Awesome addition to desk.

Your review: This pencil drawer fits my desk perfectly. Awesome addition/

Pros: Holds tons of supplies.

Cons: I have found no cons.

Is this review helpful?

Accessory Pencil Drawer

Your review: Perfect size and easy to install

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!