Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Articulating Keyboard Tray - 23"W x 11"D x 3"H Black Granite  - 3000 Series
See all 41 items in product family

Ironwood Articulating Keyboard Tray - 23"W x 11"D x 3"H Black Granite - 3000 Series

Item #: WBB239156

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $680.00 Save up to 50%
Price: $ 336.95
Product Information
Customer Review
Product Q&A
Accessories
SERIES 3000 DESK COLLECTION
Articulating Keyboard Tray
Attaches easily to Desk Shells, Corner Workstations and Peninsulas. Adds convenience to any office configuration. Provides a convenient storage shelf for keyboard and mouse. Built-in wrist rest for comfort. Full extension drawer slides for full access. Offers three adjustable positions to accommodate any user. Included Mouse Tray attaches to either side of the Articulating Keyboard Tray to suit personal preferences. Black Granite/Black Finish. Measures 23"W x 11"D x 3"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES11
    • HEIGHT INCHES3
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONKeyboard Tray
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • accessory_typeKeyboard Drawer
    • MANUFACTURERS PART NUMBERMKBBK
    • TOTAL DEPTH INCHES11
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!