Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® BL Laminate Series Bow Front Desk Shell 72"W x 42"D x 29"H Medium Cherry

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

basyx® by HON® BL Laminate Series Bow Front Desk Shell 72"W x 42"D x 29"H Medium Cherry

Item #: WBB646847

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $443.00 Save up to 54%
Price: $ 204.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
basyx® BL Laminate Series Bow Front Desk Shell, 72"W x 42"D x 29"H Medium Cherry

A versatile, smart set of components build on each other to effortlessly support your management staff. Laminate components work together in a variety of configurations. Durable 1" thick tops covered with abrasion- and stain-resistant laminate. Shells and Bridge include full-height modesty panel and cord management grommets. Pedestals feature locking drawers on ball bearing suspensions. Pedestals and lateral files ship fully assembled.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES42
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDbasyx by HON
    • DESCRIPTIONDesk
    • COLLECTIONBL Series
    • LIMITED WARRANTY5 Years
    • TOP CONSTRUCTIONLaminate
    • Color_FamilyCherry
    • Product_FinishLaminate
    • AccessoryNo
    • Product_ConstructionLaminate on Particle Board
    • FRAME CONSTRUCTIONParticleboard
    • MAX HEIGHT INCHES29
    • TOP COLORWheat
    • COLOR FAMILYCherry
    • MANUFACTURERS PART NUMBERBSXBL2111A1A1
    • TOTAL DEPTH INCHES42
    • FRAME COLORWheat
    • MIN HEIGHT INCHES29
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed