Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Box/Box/File Mobile Pedestal - 14-3/4"W x 19-3/4"D x 27-1/4"H Gray  - 3000 Series
See all 41 items in product family

Ironwood Box/Box/File Mobile Pedestal - 14-3/4"W x 19-3/4"D x 27-1/4"H Gray - 3000 Series

Item #: WBB239537

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $985.00 Save up to 51%
Price: $ 485.95
Product Information
Customer Review
Product Q&A
Accessories
SERIES 3000 DESK COLLECTION
3 Drawer Mobile Pedestal
Black enamel finished steel pedestal rolls under desks or can be used as a stand-alone unit. Pedestal includes a ganged cylinder lock for security. Drawers include drawer pull handles and contemporary radius edge drawer fronts. Includes two box drawers and one file drawer. Moves easily on hooded swivel casters. Measures 14-3/4"W x 19-3/4"D x 27-1/4"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES14-3/4
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES27-1/4
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONBox/Box/File Mobile Pedestal
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONSteel
    • PEDESTAL TYPEBox/Box/File
    • FRAME CONSTRUCTIONSteel
    • TOP COLORGray
    • FILE DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBERMPEDGR
    • FRAME COLORGray
    • TYPEPedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!