Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Box/File Hanging Pedestal - 20"W x 15"D x 19"H Gray  - 3000 Series
See all 41 items in product family

Ironwood Box/File Hanging Pedestal - 20"W x 15"D x 19"H Gray - 3000 Series

Item #: WBB239535

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $605.00 Save up to 50%
Price: $ 299.95
Product Information
Customer Review
Product Q&A
Accessories
SERIES 3000 DESK COLLECTION
2 Drawer Hanging Pedestal
Black, metal pedestal attaches securely to any Desk Shell. Pedestal includes a ganged cylinder lock for security. Drawers include drawer pull handles and contemporary radius edge drawer fronts. Includes one box drawer and one file drawer. Measures 20"W x 15"D x 19"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES15
    • HEIGHT INCHES19
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONBox/File Hanging Pedestal
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • FRAME CONSTRUCTIONParticleboard
    • TOP COLORGray
    • FILE DRAWER QUANTITY1
    • DRAWER LOCKYes
    • MANUFACTURERS PART NUMBERM612GR
    • TOTAL DEPTH INCHES15
    • FRAME COLORGray
    • TYPEPedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!