Bush Furniture Return/Bridge - 36" - Hansen Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Bush Furniture Return/Bridge - 36" - Hansen Cherry - Series C

Item #: WBB474134

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 157.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Return/Bridge - 36" - Hansen Cherry - Series C

For classic styling with clean lines select the BBF Series C Collection 36W Return Bridge in Hansen Cherry to create flexible desk space for multi-person workstations and small space solutions. A perfect solution for desk expansion in your home or office, its sturdy design is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. The BBF Series C 36W Return Bridge is used to connect two work surfaces for an L or U-configuration. It can attach to a 72W Bow Front Desk Shell, 72W or 66W Desk Shell or Credenza on left or right This unit cannot be used alone. Design your custom work area with these complimentary components from the Series C collection. Create affordable elegance within a functional design. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the BBF 10-Year Warranty. American made with U.S. and imported parts.

Features:

  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • All work surfaces and leg end panels are 1 inch thick for added durability and strength
  • Attaches to 48W, 60W, 66W and 72W Desk Shells or Credenzas, 60W or 72W Bow Front Desks
  • Attaches to Right or Left Corner Module (deep end) or on Left or Right L-Bow Desk
  • Serves as a bridge between two desks or a return to form an L shaped desk configuration
  • Must be attached to another work surface
  • Accepts keyboard Trays in center position and 3/4 Pedestal in left or right position
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year warranty
  • American made with U.S. and imported parts
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35-3/8
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES29-7/8
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION36" Return Bridge
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • RETURNReversible
    • MANUFACTURERS PART NUMBERWC24418
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORBlack
    • TYPEReturn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!