Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® L-Shaped Desk - 66" - Dark Chocolate - Embassy Series

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Bestar® L-Shaped Desk - 66" - Dark Chocolate - Embassy Series

Item #: WBB2220939

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $759.59 Save up to 49%
Price: $ 385.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bestar® L-Shaped Desk - 66" - Dark Chocolate - Embassy Series

Embassy offers numerous configuration possibilities for various uses. Offering smaller desks, this collection is ideal for every type of workplace including the home office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The peninsula table and return shell meets or exceeds ANSI/BIFMA performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES73-3/5
    • HEIGHT INCHES30-2/5
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • DESCRIPTION66" L-Shaped Desk
    • COLLECTIONEmbassy
    • LIMITED WARRANTY10 Years
    • SHAPEL Shape
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/Box/File
    • STYLESingle Pedestal
    • FRAME CONSTRUCTIONParticleboard
    • WIRE MANAGEMENTYes
    • TOP COLORChocolate
    • LOCKING DRAWERSYes
    • KEYBOARD SHELFYes
    • MANUFACTURERS PART NUMBER60880-79
    • FRAME COLORChocolate
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed