Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
iFlex™ 3- Drawer File Cabinet 26-1/2"H x 13"W x 19-1/2"D, Cherry
See all 6 items in product family

iFlex™ 3- Drawer File Cabinet 26-1/2"H x 13"W x 19-1/2"D, Cherry

Item #: WBB437917

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $174.19 Save up to 8%
Price: $ 160.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
With logical design and modern good looks, the iFlex® Modular Desking provides the ultimate in flexibility for designing your office, conference room, or board room. Ergonomic and attractive curves create workspace comfort. Surface finished in teak or cherry woodgrain vacuum-formed PVC. Grommets included. Assembly is easy, and tables are a snap to move with stable glides on front legs and swivel casters on back legs. Ganging device included to join tables together. Optional privacy panels define work areas. Outfit with attachable storage trays. Optional 3-drawer file cabinets. Large drawer accommodates a standard hanging file rack. TAA compliant.


View the iFlex collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES26-1/2
    • BRANDBalt®
    • DESCRIPTION3- Drawer File Cabinet
    • COLLECTIONiFlex
    • TOP CONSTRUCTIONPVC
    • PEDESTAL TYPEBox/Box/File
    • MANUFACTURERS PART NUMBER90005
    • FRAME COLORSilver
    • TOP COLORCherry
    • TYPEPedestal

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Classy Product

Your review: This File Cabinet was very easy to assemble,had it together in a about an hour.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!