Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Lateral File Cabinet - 29-5/8"W x 19-3/4"D x 26-3/4"H Gray  - 3000 Series
See all 41 items in product family

Ironwood Lateral File Cabinet - 29-5/8"W x 19-3/4"D x 26-3/4"H Gray - 3000 Series

Item #: WBB239539

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,365.00 Save up to 51%
Price: $ 670.00
Product Information
Customer Review
Product Q&A
Accessories
SERIES 3000 DESK COLLECTION
Lateral File
Steel lateral file offers extra capacity filing. Accommodates letter size hanging files, side-by-side, or legal size hanging files along the length of the drawer. Includes a ganged cylinder lock for security. Drawers include drawer pull handles and contemporary radius edge drawer fronts. Measures 29-5/8"W x 19-3/4"D x 26-3/4"H. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES29-5/8
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES26-3/4
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONLateral File
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONSteel
    • FRAME CONSTRUCTIONSteel
    • TOP COLORGray
    • FILE DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERMLATGR
    • FRAME COLORGray
    • TYPELateral File Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!